Abbotsford
aimcsrm1

AIMLITE CSRM1 Series Steel Combo Running Man, White

Price $174.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:CSRM1

Description

The CSRM1 series is our entry-level combination sign. Two PAR18 small style, front mounted heads are standard and complete the unit. 120-347 VAC Input. 6 VDC emergency power output, Wattage capacities 27 W. 120 minutes emergency power duration as a standalone unit. 20 Gauge steel construction.

Specifications

Brand Name Aimlite Item Name Combination LED and Exit Sign
Type Small Style Housing Color White
Voltage Rating 120 - 347 VAC, 6 VDC Fixture Wattage 27 W
Emergency Illumination Time 120 min Dimensions 12-3/16 in L x 4-3/8 in W x 11 in H
Lamp Type PAR18 LED Legend Running Man
Letter Color Green Face Type Universal
Battery Type Sealed Lead Acid Number of Heads 2
Housing Material 20 ga Steel Standards CSA Certified, CSA C22.2 141-15

Packages

1 - UNIT - 1 108 - SKID - 108
This website uses cookies to ensure you get the best experience on our website. Read more
Ok