×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lumlsc28w2ld1

THOMAS & BETTS. LSC28W2LD1 28W 6V LSC Series Double-Headed 4W MR16 LED Pictogram Steel Combo Exit Sign, White

Price $390.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LSC28W2LD1
Documents Documents

Description

PRODUCT FEATURES:• Universal mounting: end, wall or ceiling• Long-life white LED light sources is warrantied for ten (10) years• Sealed, maintenance-free• Remote load capacity: 80W up to 560 feet of egress illumination when using LED remote heads• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Item Name Exit Sign and Light Combination with Remote Switch Connection
Type Acrylic Plate Housing Color White
Voltage Rating 6 V Battery Lamp Wattage 4 W
Fixture Wattage 28 W Dimensions 339.725 mm L x 311.15 mm W x 152.4 mm H
Lamp Type 4 W Not Exchangeable LED Legend Exit Pictogram
Face Type Single Battery Type Lead-Acid
Mounting Ceiling/Surface Housing Material Steel
Lens Type Transparent Plastic Standards CSA
Application Institutional, Commercial, Hospitality UPC 624616264269

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok