Abbotsford
stnprmpn2n

STANPRO PRMPN-2N 120-347V Plastic Combination Running Man Sign

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:PRMPN-2N
Documents Documents

Description

PLASTIC RUNNING MAN COMBO 3.6V WITH 2X2W led LED 120MIN STANDALONE WHITE

Specifications

Brand Name Stanpro Item Name Exit Sign and Light Combination
Housing Color White Voltage Rating 120 - 347 VAC
Lamp Wattage 2 W Fixture Wattage 4.5 W
Emergency Illumination Time 120 min Dimensions 337 mm L x 229 mm W x 74 mm H
Lamp Type LED Legend Running Man
Battery Type Nickel-Cadmium Number of Heads 2
Mounting Universal Housing Material Thermoplastic
Amperage Rating 0.32 A Temperature Rating 10 - 35 °C
Standards CSA Certified Application For Indoor Application
UPC 069549023895

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok