Abbotsford
stnprms2l

STANPRO 36W 6V 120/347VAC 2-Head PRMS-2L Series Running Man Steel Combo, White

Price $197.37 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:PRMS-2L

Description

The commercial PRMS-2L series combines a steel sign and a battery unit featuring a slim profile that prevents light leaks. Combined with a simple easy to install design, the two small style PAR18 heads contain 2W crisp white LED. Available in 6VDC, the PRMS-2L has over 4 hours duration as a standalone unit and the LED lamps have a limited lifetime warranty. CIRCUITRY: • 120/347VAC input, field selectable • 1.9W power consumption on AC input for LED exit portion of combination sign • LED Emergency DC wattages as follows: 6VDC = 0.9W • 6VDC emergency power output versions (as specified) • Wattage capacitiy: 36W • Over 4 hours duration standalone unit • Momentary push button test switch • Pilot LED for AC ON and CHARGE • Fully automatic, current limited charger • Solid state design and construction • Brownout and short circuit protection • Temperature compensated • Maintenance free, sealed lead acid battery MECHANICAL: • 20 Gauge steel construction • Slide out faceplates and backplates for rapid and simple installation • Universal spider knockout pattern stamped into backplate for junction box mounting • Universal models include ceiling or end mount, field installable canopy kit c/w spider plate • Front head mounting is standard • Multiple conduit entry knockouts • White powder coat finish standard • PAR18 small style, high impact thermoplastic heads • 2 x 2W crisp white LED heads • LED heads with a limited lifetime warranty*

Specifications

Brand Name Stanpro Item Name Exit Sign and Light Combination
Type Insert Sheet/Plate, Automatic Self Test Housing Color White
Voltage Rating 120 - 347 VAC, 6 V Battery Lamp Wattage 1.9 W
Fixture Wattage 36 W Dimensions 304.8 mm W x 314.452 mm H
Lamp Type (2) 2 W PAR18 Not Exchangeable LED Legend Escape Route, Running Man Pictogram
Face Type Single Number of Heads 2
Mounting Wall Build On Housing Material Steel
Application Indoor

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok