Abbotsford
luml3f

THOMAS & BETTS. L3F 2.60W 120VAC 120VDC G23 Compact fFuorescent LED Lamp for EXIT Signage

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:L3F

Description

PRODUCT FEATURES:• Quick and easy to install• Long-life, energy-efficient ALINGAP LED techonology• 120VAC or 120 VAC with in-line diode

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name LED Retrofit Kit Type Round
Voltage Rating 120 VAC/VDC Lamp Wattage 2.6 W
Lamp Type G23 Fluorescent Dimensions 25 mm dia x 120 mm H
Mounting Screw Mount Includes Accessory LED Lamp
Application For Exit Signage UPC 624616030529

Packages

1 - UNIT - 1 24 - UNIT = 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok