Abbotsford
luml3m

THOMAS & BETTS. L3M 2.60W 120VAC 120VDC Medium Base LED Lamp for EXIT Signage

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:L3M

Description

PRODUCT FEATURES:• Quick and easy to install• Long-life, energy-efficient ALINGAP LED techonology• 120VAC or 120 VAC with in-line diode

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name LED Retrofit Kit Type Round
Voltage Rating 120 V Lamp Wattage 2.6 W
Lamp Type LED Socket Type Screw
Application Exit Signage UPC 624616000812

Packages

1 - UNIT - 1 24 - UNIT = 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok