THOMAS & BETTS. LMWXD120C 120VAC LUMACELL Candelabra Base Branch Terminal, Copper
Description
Easiest to install in its class. Compact size makes it ideal for virtually all exit signs. Can be retrofitted directly on fluorescent ballast. Suitable for all AC line applications including exit signs equipped with in-line diodes. Long-life, energy-efficient ALINGAP LED technology.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Retrofit Kit | Type | Accessory MiniWedge with Diode |
Voltage Rating | 120 V | Lamp Type | LED |
Color/Finish | Tin Plated | Socket Type | Candelabra |
Includes | Accessory Mini Wedge with Diode | Application | For All Exit Signs |
UPC | 624616000973 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |