×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
emrcmedgespe

EMERGI-LITE CM-EDGE-SP-E RUNNING MAN Pictogram Exit Sign Aluminum 1 or 2 Faces Universal White Edge-Lit, Self-Powered

Price $185.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:CM-EDGE-SP-E
Documents Documents

Description

Pictogram Exit Sign, self-powered, 120 to 347VAC (120 minutes), Brand: Emergi-Lite, Aluminum, wall or ceiling mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: nickel-cadmium, Battery Run Time (Minimum): 120 minutes

Specifications

Brand Name ABB Item Name Pictogram Exit Sign
Type Edge-Lit, Self-Powered Housing Color White
Voltage Rating 120 - 347 V Legend RUNNING MAN
Number of Faces 1 or 2 Mounting Universal
Housing Material Aluminum UPC 782683555670

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok