Abbotsford
emrcmssspe

ABB CM-SS-SP-E 120-347V RUNNING MAN Pictogram Exit Sign Steel

Price $134.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:CM-SS-SP-E
Documents Documents

Description

Pictogram Exit Sign, self-powered, 120 to 347VAC (120 minutes), Brand: Emergi-Lite, steel cabinet, universal mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: nickel-cadmium, Battery Run Time (Minimum): 120 minutes

Specifications

Brand Name ABB Item Name Pictogram Exit Sign
Type Self-Powered Voltage Rating 120 - 347 V
Legend RUNNING MAN Number of Faces 1 or 2
Emergency Illumination Time 2 hr Mounting Universal
Housing Material Steel UPC 782683555571

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok