Abbotsford
emrecsi

EMERGI-LITE ECS-I 120/347VAC/Self-Powered ECS Series Plastic Pictogram Exit Sign, White

Inventory
Unavailable for order
Manufacturer:EMERGI-LITE
Manufacturer #:ECS-I
Documents Documents

Description

SPECIFICATIONS:- Energy efficient, long-life white LEDs consuming 4.2W at normal operation - Injection-molded off-white thermoplastic ABS housing - UL94-5VA flame rating - Dual voltage input capability 120/347VAC - Selection of self-powered or AC/DC 6 to 24 VDC - Automatic, temperature compensated, pulse type charger - Low voltage disconnect prevents over discharge of battery - Automatic brownout protection - Battery lock-out prevents discharge during installation - 3.6V Nickel-Cadmium battery - Red LED charger monitor - Ceiling, wall or end mount installation - Rear keyhole slots and universal knock-outs to mount to any standard 4” junction box - Universal mounting, complete with 2 faces, back plate, and canopy - Fast and easy installation with snap-together design - Meets CSA C22.2 no.141-10 - Comes standard with one (1) year warranty

Specifications

Brand Name ABB Item Name Pictogram Exit Sign
Type Acrylic Plate, Automatic Self-Test Housing Color White
Voltage Rating 120 - 347 VAC Lamp Wattage 4.2 W
Legend Exit Number of Faces 1
Battery Type Nickel-Cadmium Housing Material Plastic
Lens Type Transparent Plastic Special Features White Color of Light
UPC 782683467515

Packages

1 - UNIT - 1 6 - UNIT = 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok