×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
emres3wic

EMERGI-LITE ES3WI-C 120-347VAC/Self-Powered ES Series Universal Face Universal Mounting All Metal Pictogram Sign, White

Price $213.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:ES3WI-C

Description

PRODUCT SPECIFICATION:- Metal construction using Canadian cold-rolled steel - Based on a modular design, this product comes pre-assembled for quick, easy installation - Long-life white LED light source - Meets or exceeds CSA 22.2 No.141-10 standard for pictogram exit signs - Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC - Energy efficient – consumes less than 2.5W in AC mode and only - 1W in DC-remote - Self-Powered model delivers standard two hours of back-up lighting - Universal mounting – end, wall or ceiling - Easy access to wiring entry for all mounting options - Canopy mounting system designed specifically for ease of installation

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Pictogram Exit Sign Housing Color Factory White
Voltage Rating 120 - 347 VAC Lamp Wattage 2.5 W in AC
Dimensions 12-1/8 in W x 7-5/8 in H Lamp Type LED
Legend ON Battery Type 2 hr Nickel-Cadmium
Mounting End/Wall/Ceiling/Universal Series/Model ES
Housing Material Steel Special Features Self-Powered, Universal Face, Counter
Standards CSA 22.2 No. 141-10 Certified Application For Institutional, Commercial and Hospitality
UPC 782683544551

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok