ACUITY 2663FN EML RUNMAN EXT ALUM UNVMNT 120-347V SP WHI
Description
Single Sided White EARM Exit Sign is a high-performing international LED extruded aluminum sign with directional “Running Man” face plates. This fixture safely identifies all exits and provides a minimum of 90-minutes of illumination upon the loss of AC power. The extruded aluminum housing is lighter weight while still durable and secure. Don’t let translation be a barrier to safely exiting any building.
Specifications
Brand Name | Acuity Brands | Item Name | Emergency Exit Sign |
Housing Color | White | Voltage Rating | 120 - 347 V |
Legend | Running Man | Mounting | Universal |
Housing Material | Aluminum | UPC | 193048930412 |
Packages
1 - UNIT - 1 |