×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
neslc4100

NESCO LC4-100 #4 Jack Chain, Steel Bright Zinc Plated

Price $0.8800 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 100
Manufacturer:NESCO
Manufacturer #:LC4-100

Description

Lion chain.

Specifications

Brand Name Nesco Item Name Jack Chain
Trade Size #4 Material Steel
Finish Bright Zinc Plated Load Capacity 70 lb

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok