Abbotsford
neslc3100

NESCO LC3-100 #3 Jack Chain Steel Bright Zinc Plated

Price $0.4800 / FT
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 100
Manufacturer:NESCO
Manufacturer #:LC3-100

Description

Lion chain.

Specifications

Brand Name Nesco Item Name Jack Chain
Type Roughing-In Trade Size #3
Material Steel Finish Galvanic/Electrolytic Bright Zinc Plated
Load Capacity 90 lb

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok