×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appcmled40g5bu

APPLETON GROUP CANADA LTD CMLED40G5BU FIXT LED CODE MSTR HAZLOC 13600LM 5K 120V

Price $5,450.61 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:CMLED40G5BU

Description

Appleton: Codemaster Hazardous Location lighting, Codemaster LED series with a clear glass lens Certifications: Class I, Div1, Class I, Zone 1. Class II, Div 1 and 2, Class III, Type 3R, 4X, Lumens: 14K lumen output, Voltage Rating: 120-277Vac, Avg Life: 60000 hours

Specifications

Brand Name Appleton Group Voltage Rating 120-277Vac 50/60Hz
UPC 781381389938

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok