×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appcjll2cbu

EGS CJLL2CBU 120-277VAC 125-300VDC 5000K 3000LM CodeMaster Jr. LED Factory Sealed Luminaire

Price $1,535.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CJLL2CBU

Description

Explosionproof, Dust-Ignitionproof. For use with threaded metal conduit. Suitable for use in Wet Locations. Marine Outside Type (Salt Water).

Specifications

Brand Name Appleton Sub Brand Code Master™
Item Name JR LED Factory Sealed Luminaire Voltage Rating 120 - 277 VAC, 100 - 300 VDC
Lamp Type LED Color Temperature 5000 K
Lumens 3000 lm Enclosure Type NEMA 3R, 4X
Standards NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, Class I, Zone 2 AEx ec IIC, Zone 21 AEx tb IIIC, Class I, Zone 2 Ex ec II Application For Chemical and Petrochemical Plants, Such as Manufacturers of Plastics, Paints and Thinners, in Refineries, Wet Locations
UPC 781381326940

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok