×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appmlgl9npwbu

EGS MLGL9NPWBU FIXT LED 9500 LM 120-277V MERCMASTER GEN 3 POLY

Price $2,626.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:MLGL9NPWBU

Description

The Appletonâ„¢ Mercmasterâ„¢ LED Generation 3 is a reliable, full-feature lighting solution in a rugged, corrosion-resistant housing with lumen output options ranging from 3, 500 to 24, 000. Also available in an Emergency Battery Backup version, it offers 90 or 180 minute modes, providing up to 1450 lumens during emergency lighting. They are cCSAUS rated for Class I, Division 2, Class II and Class III hazardous locations, marine and wet locations, NEMA 3R, 4 and 4X and are certified for ATEX/IECEx Zone 2 and 21 - 22. Featuring a multitude of customizable options and accessories, these best-in-class LED luminaries achieve unprecedented application versatility and comfort.

Specifications

Brand Name Appleton Sub Brand Mercmaster
Item Name LED Luminaire Type Enclosed and Gasketed, Hazardous, Generation 3 Series
Voltage Rating 120 - 277 VAC at 50/60 Hz, 125 - 300 VDC Fixture Wattage 250 - 350 W
Lamp Type LED Light Color Neutral
Dimensions 374.7 mm dia x 306.9 mm H Series MLG
Average Life 60000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lens Type Type V Clear Polycarbonate Globe
Lumens 9500 lm Enclosure Type IP66, IP67
Housing Material Aluminum Housing Finish Gray Epoxy Powder-Coated
Standards NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, Class I, Zone 2 AEx ec IIC, Zone 21 AEx tb IIIC, Class I, Zone 2 Ex ec II Application For Power Plants, Processing Plants, Chemical Plants, Oil Refineries, Waste and Sewage Treatment, Other Areas Where Dust, Water, Dirt and Rough Usage are a Problem
UPC 781381460835

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok