×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appimlled3np5bu

EGS IMLLED3NP5BU 120-277VAC 4000K 4000LM IMLLED Series Industrial Mercmaster LED Low Profile Luminaire NEMA Type V Clear Polycarbonate Globe

Price $1,176.81 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:IMLLED3NP5BU

Description

Industrial Mercmaster LED Low Profile Luminaires provide a broad, evenly distributed light pattern. Choose the right lighting levels for your low-mount application. They are available in a choice of globes and an optional 30° reflector. They are suitable for use in heavy industrial locations where severe weather conditions, excessive moisture, dirt, dust, corrosive atmospheres, or high ambient temperatures are encountered, marine and wet locations, and areas of low clearance, low ceiling heights or where fixture weights must be minimized.

Specifications

Brand Name Appleton Sub Brand Mercmaster
Item Name Industrial LED Luminaire Type Cylindrical, Enclosed and Gasketed, Low Profile
Voltage Rating 120 - 277 VAC, 125 - 300 VDC Fixture Wattage 38 W
Lamp Type LED Light Color Neutral White
Dimensions 13.37 OD x 6.08 in H Series IMLLED
Light Output 116 lm/W Average Life 100000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 70
Lens Type Clear Polycarbonate Lumens 4400 lm
Enclosure Type IK08, IP66, IP67, NEMA 3R, 4, 4X, 5 Housing Material Aluminum
Standards ABS Certified, Dark Sky (IDA) Approved, DLC Listed Application For Walkways/Catwalks, Stairwells, Tunnels, Pipe Rack, Offshore Rigs, Vessel Lighting, Cooling Towers
UPC 781381271882

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok