×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appmlled2wj5bh

EGS MLLED2WJ5BH 347-480VAC 50/60Hz 3000K 3000LM MLLED Series Mercmaster LED Low Profile Luminaire NEMA Type V Glass Refractor

Price $1,449.47 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:MLLED2WJ5BH

Description

Mercmaster LED Low Profile Luminaires provide a broad, evenly distributed pattern that can be tailored in the field. Choose the right lighting levels for any low-mount application while eliminating spotlight effects and dark spots. They offer a choice of globes and an optional 30° reflector to achieve the optimum light distribution for any application. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.

Specifications

Brand Name Appleton Sub Brand Mercmaster
Item Name LED Luminaire Type Cylindrical, Enclosed and Gasketed, Low Profile
Voltage Rating 347 - 480 VAC Fixture Wattage 28 W
Lamp Type LED Light Color Warm White
Dimensions 13.37 OD x 8.7 in H Series MLLED
Light Output 118 lm/W Average Life 100000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 70
Lens Type Short Glass Prismatic Refractor Lumens 3300 lm
Enclosure Type IK08, IP66, IP67, NEMA 3R, 4, 4X, 5 Housing Material Aluminum
Standards Class I, Division 2, Group A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, Class I Zone 2 AEx ec IIC, Zone 21 AEx tb IIIC, Class I Zone 2 Ex ec IIC, Zone 20 Group IIIC, Type 3R, 4, 4X, Simultaneous Exposure, Wet Locations and Marine Outside Type, IDA Approved with Visor, Zone 2 and 21-22, Ex II 2 D, Ex II 3 GD, IK08, Zone 2 and 21-22, Ex ec IIC, Ex op is tb IIIC, Ex tc IIIC, IK08, ABS Certified, Dark Sky (IDA) Approved, DLC Listed Application For Walkways/Catwalks, Stairwells, Grain Elevators, Tunnels, Pipe Racks, Offshore Rigs, Vessel Lighting, Cooling Towers, Processing Areas
UPC 781381269209

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok