Abbotsford
lumipl5

THOMAS & BETTS. 48 inch 54W 120/277VAC IPL Series 2-Lamp T5HO IP65 Linear Fluorescent Fixture

Price $523.77 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:IPL5

Description

FEATURES:• IP65 rated• Polycarbonate enclosure and lens, vandal resistant and UV stabilized• Rust-proof hardware• Ceiling, surface or pendant mounting• Low profile, less than 4 inch deep• Ultra efficient specular reflector (T5) or White reflector (T8) with optimized shape• 90 minutes of emergency operation when installed with our LADL inverters• Emergency operation from external DC low voltage power source when installed with our 48 Series inverters• Suitable for wet locations• CSA certified to CSA-E60598-1:02

Specifications

Brand Name ABB Item Name Vandal-Proof Fixture
Type Linear fluorescent Voltage Rating 120 - 277 V
Fixture Wattage 108 W Lamp Type T5 Linear Fluorescent (Lamp Not Included)
Number of Lamps 2 Lamp Wattage 54 W
Lamp Base G5 Miniature Bi-Pin Ballast Type Standard Electronic
Enclosure Type IP65 Housing Material Plastic
Dimensions 1220 mm L x 170 mm W x 100 mm H Includes Control Unit
Standards CSA Application For Emergency Lighting
UPC 624616214479

Packages

1 - UNIT - 1 60 - UNIT = 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok