Abbotsford
ndrvtr80cctgr

DISTRI-LITE 8-inch 120-347V 6000LM 3CCT BOA Series Vapor Tight Flush Mount Light, Grey

Inventory
Unavailable for order at Abbotsford
Manufacturer:DISTRI LITE
Manufacturer #:VTR800-CCT-GR

Description

The Boa vapor tight flush mount is ideal for many indoor and outdoor applications including stairwells, walk-in refrigerators, elevator shafts, maintenance areas, tunnels, poultry and hog buildings, commercial and industrial facilities, warehouses, marina docks, multi-level parking lots, laundry rooms and many more.

Specifications

Brand Name NDR Electric Sub Brand Boa
Item Name Vapor Tight Fixture Type Round, Selectable CCT
Voltage Rating 120 - 347 V Fixture Wattage 55 W
Lamp Type LED Housing Finish Gray
Average Life 50000 hr Color Temperature 3500/4000/5000 K
Lens Type Plastic Lumens 6000 lm
Enclosure Type IP67 Mounting Type Flush
Housing Material PVC Dimensions 8.27 in dia x 5.5 in H
Standards cETLus Listed, DLC 5.1 Listed, NSF Certified Application For Stairwells, Walk-In Refrigerators, Elevator Shafts, Maintenance Areas, Tunnels, Poultry and Hog Buildings, Commercial and Industrial Facilities, Warehouses

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok