Abbotsford
stnvte4ls3bq3c

STANPRO 69594 40W 120-347V 3CCT VTE4-L GEN 2 Series LED Vapor Tight, White

Price $180.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:69594

Description

A luminaire ideal for a variety of industrial, commercial applications. Installed either indoors or outside, the VTE4-L provides superior light distribution. Intended for applications where moisture and/or dust may be present.

Specifications

Brand Name Stanpro Item Name Vaportight LED Fixture
Voltage Rating 120 - 347 V Fixture Wattage 40 W
Lamp Type LED DLC Y
DLC Code S-78SMBD DLC Class Premium
DLC Version 5.1 Average Life 135000 hr
Color Temperature 3500 K, 4000 K, 5000 K Color Rendering Index (CRI) 80
Ballast Type 0 - 10 V Dimmable Lens Type Frosted Polycarbonate
Lumens 5688 lm Mounting Type Surface, Suspended
Housing Material Polycarbonate Dimensions 4 ft L x 6-1/2 in W x 3-3/4 in H
Standards DLC Listed, UL Listed UPC 069549028074

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok