×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
yklcsvtl9612000lmmvolt4k

ACUITY 272G36 96-inch 120-277V 20000LM 4000K CSVT Series Vapor Tight LED Strip Light

Price $285.42 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:272G36
Documents Documents

Description

The CSVT™ by Lithonia Lighting ® is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project.Ideal for damp/wet locations such as outdoor venues, canopies and locker rooms. Not for use or installation in direct outdoor sunlight. Must be installed under canopy or covered ceiling.

Specifications

Brand Name Lithonia Lighting Item Name Vaportight Fixture
Type Linear, Rectangular Voltage Rating 120 - 277 VAC
Fixture Wattage 103 W Lamp Type LED
Housing Finish Light Gray Series CSVT
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Frosted Polycarbonate Lumens 12000 lm
Enclosure Type IP65, IP66 Mounting Type Surface/Suspended
Housing Material Polycarbonate Dimensions 96 in L x 5.4 in W x 3.8 in H
Standards CSA, NOM, NSF Certified, DLC Listed Application For Wet Locations
UPC 194995501182

Packages

1 - UNIT - 1 70 - SKID - 70
This website uses cookies to ensure you get the best experience on our website. Read more
Ok