PHILIPS LIGHTING 14W 120/277V 22 inch Philips Lightolier SV T5 Lamp Narrow Strip Surface Mount, 2 Lamp
Description
MATERIALS: Chassis parts are die-formed heavy gauge cold rolled steel, 1 5/8 deep x 2 channel width. FINISH: Chassis exterior - phosphate undercoating, baked white acrylic matte high re¿ectance paint ¿nish. ELECTRICAL: HPF, thermally protected class “P” ballast. If K.Os are within 3” of ballast use wire suitable for at least 90C. LABELS: Listed by CSA.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip Fixture |
Voltage Rating | 120 - 277 V | Fixture Wattage | 28 W |
Lamp Type | T5 Fluorescent | Number of Lamps | 2 |
Lamp Wattage | 14 W | Lamp Base | G5 Miniature Bi-Pin |
Ballast Type | Standard Electronic | Housing Material | Steel |
Housing Finish | White | Dimensions | 22 in L x 56 mm W x 65 mm H |
Includes | Control Unit | UPC | 662057105482 |
Packages
1 - UNIT - 1 |