Abbotsford
cfifht4c5dxx654unsgz

4' x 20" 54W 120-277V 6-Lamp T5HO T-Bay FHT Wide Body Series Industrial Fluorescent High Bay, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:FHT4C5DXX654UNSGZ

Description

Fixture fluo Hibay widebody 4ft 6-fluoT5HO 120volts, T-Bay is a low-budget fluorescent high bay dedicated, to contractors. T-Bay installation is easy thanks to the, QuickHang flexible chain accessory making lighting, retrofit from a metal halide high bay easier than ever while, decreasing energy costs up to 50%., Features, • Materials: Low profile, full-body housing constructed, of die-formed 22-gauge cold rolled steel, • Finish: Exterior chassis cavity post painted in a white, baked polyester powder coat finish, eliminating exposed, edges for safe handling and rust protection, • Access Plate: Top access plate located at each end, for easy installation and maintenance, • Mounting System: QuickHang mounting plate, perfect for HID retrofit, • Reflector: Contoured Miro IV reflector with, 95% reflectivity, • Electrical: Thermally protected class P ballast, C.B.M. approved

Specifications

Brand Name Philips Lighting Item Name HID High Bay Fixture
Type Direct/Indirect Outlet Voltage Rating 120 V
Lamp Type 16 mm T5 Fluorescent Housing Finish White
Length 1219 mm Lamp Wattage 324 W
Reflector Type Gloss White Ballast Type Multiwatt, Electronic
Housing Material Steel Width 505 mm
Height 83 mm

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok