PHILIPS LIGHTING 843P250MAL3C-T 250W Keene Fixture High Bay Ultrabay Metal Halide w/ Lamp Hook & Cord Tri-Tap, White
Description
The Ultrabay makes light work in factories, warehouses, and storage facilities, in gymnasiums, pools, and other sports venues, in open-ceiling commercial and retail spaces of all kind, in these varied spaces, excellent lighting is always a crucial component of safety and comfort; with a time-tested design that delivers the high angle vertical illumination required for gyms and warehouse aisles and the full-intensity down lighting needed in factories and commercial spaces.
Specifications
Brand Name | Philips Lighting | Item Name | HID High Bay Fixture |
Type | Direct Outlet | Voltage Rating | 120/347 V |
Lamp Type | Metal Halide | Housing Finish | Aluminum |
Lamp Wattage | 250 W | Lamp Base | E39 Mogul |
Reflector Type | Aluminum | Ballast Type | Electronic |
Mounting Type | Pendant | Housing Material | Aluminum |
Height | 584 mm | Includes | Control Unit |
UPC | 624290389081 |
Packages
1 - UNIT - 1 | 15 - SS - 15 |