×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
yklth400mscwahc3hsg

ACUITY 554510 400W 120/347V Lithonia Lighting Pulse Start Hook & Cord Metal Halide Housing High Bay, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:554510

Description

For high mounting heights that require higher efficiency, general horizontal/high vertical illumination and premium contrast control. Ideal for light manufacturing areas, warehouse and re-tail aisles. Housing – Rugged, heavy-duty, die-cast aluminium with white polyester powder finish. Electrical components horizontally opposed and heat-sinked to ballast housing for cooler operation.Ballast – 100% factory tested. High power factor ballast with a minimum of class H insulation. Optics – UV-stabilized, high-efficiency, high-performance acrylic reflector yields high vertical foot candles while maintaining low brightness.Optical assembly is fully adjustable accommodates a range of light distributions, while providing approximately 15–20% uplight. Open optical are self cleaning – ventilated design carries contaminants out top of reflector. Enclosed optical utilizes clear, tempered-glass lens. Hinged and latched for easy maintenance. Coated lamps provide optimum performance.Socket – Glazed porcelain, vertically-oriented,mogul-base socket with copper alloy, nickel-plated screw shell and center contact. Protected version with pink exclusionary socket. UL Listed 1500W, 600V, 4KV pulse rated. Installation – Pendant splice box (PSB) threaded for ¾” conduit (standard). Other mounting options available. Protect reflector from break. Use full wire guard (FWG) option for areas where reflectors are susceptible to impact. UL Listed to U.S. and Canadian safety standards. NOM Certified. UL Listed for damp locations.

Specifications

Brand Name Lithonia Lighting Item Name HID High Bay Fixture
Type Direct Outlet Voltage Rating 120/347 V
Lamp Type Metal Halide Housing Finish White
Lamp Wattage 400 W Lamp Base E39 Mogul
Reflector Type Plastic Mounting Type Pendant
Housing Material Aluminum Height 343 mm
Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok