×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
daldcphub

DALS LIGHTING 120V Pro Hub, White

Price $109.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:DCP-HUB

Description

Pro Hub. By connecting to the hub you enable communication with the cloud and the Dals Connect app, allowing users to easily view and control up to 128 smart devices for each hub that use the Bluetooth protocol. Supports Wi-Fi and BLE Mesh: You can control it remotely through Wi-Fi or locally through BLE, ensuring gateway availability even if there is no network. Indoor use only. Control with the Dals Connect app. Number of supported smart devices per hub: 128. Can be controlled locally (without internet). Works with Dals Connect PRO devices. Secure connection. Can be used with a voice-controlled assistant. Supports Wi-Fi and BLE Mesh protocols. 3-year warranty.

Specifications

Brand Name DALS Lighting Item Name Hub
Material Plastic Type Plug-In
Voltage Rating 120 V Color/Finish White
Dimensions 4 in L x 4 in W x 1 in H For Use With Dals Connect PRO Devices
Standards cETLus Listed Application For Indoor Application

Packages

1 - UNIT - 1 36 - UNIT - 36
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok