Abbotsford
difh8w1

RJ CROSS ARCHITECTURAL 6 inch H8 Series Power Feed

Price $2.20 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:H8W1

Description

FEATURES:- Versatile & easy to use powerfeed.- Solderless connections- Clips closed & holds ribbon in place- 8mm inner width used with SL1 & SL3 ribbon

Specifications

Brand Name RJCROSS Item Name Clip Connector
Size 6 in Type Power Feed
Series/Model H8 Dimensions 8 mm W
For Use With SL1 and SL3 Ribbon LED Strip Application For Indoor use
UPC 660800801018

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok