×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
litvbe2

LITELINE VBE-2 Vapour Barrier Extender for Retrofit IC Applications

Price $9.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:VBE-2
Documents Documents

Description

The vapour barrier extender is for use with Liteline 31/2" and 4" retrofit IC fixtures that are approved for insulated ceilings, to prevent air leakage from your living space into the attic. Suitable for insulated ceilings.

Specifications

Brand Name Liteline Sub Brand SlimLED & LUNA Accessory
Item Name Vapour Barrier Extender Material PVC
Mounting Ceiling/Wall Color/Finish Clear
Dimensions 17 in L x 7-1/4 in W x 5-3/4 in H For Use With 3-1/2 and 4 in Recessed IC Rated Fixtures
Standards UL Listed, CSA Certified Application For Damp Locations
UPC 771250971388

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok