×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stncltd11r20wa5cwh

STANPRO 68972 11-inch 20W 120V 5 CCT Selectable Traditional LED Ceiling Luminaire, White

Price $43.85 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68972

Description

The Double Ring LED Ceiling Luminaire series is available in several sizes and offers the advantage of an integrated 5 color temperature selection. With decorative rings in either brushed nickel or black finish, these luminaires will help accentuate any residential or commercial space.

Specifications

Brand Name Stanpro Item Name LED Ceiling Luminaire
Type Round Voltage Rating 120 V
Fixture Wattage 20 W Lamp Type LED
Housing Finish White Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Frosted Polystyrene Lumens 1500 lm
Mounting Type Surface Housing Material Steel
Dimensions 11 in dia x 3-1/2 in H Standards cETLus Listed, Energy Star Certified, Meets ICES-005 Issue 5 Class B
Application For Living Rooms, Hallways, Bedrooms UPC 069549022973

Packages

1 - UNIT - 1 2 - UNIT - 2
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok