×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
jun65bemwsww590crim6

ACUITY 266XRC 5-inch/6-inch LED Recessed Module, White

Price $21.97 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:266XRC
Documents Documents

Description

The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits at 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.

Specifications

Brand Name Juno Item Name 6 in Baffle LED Retrofit Downlight Module
Voltage Rating 120 V Lamp Type LED
Housing Material Aluminum Light Color White
Color Temperature 2700 - 5000 K Color Rendering Index (CRI) 90
Lumens 700 lm Mounting Type Recessed
Dimensions 7-5/8 in W x 3-2/3 in H Standards Energy Star Certified, California T24, T20 Certified, cCSAus Certified
Application Residential and Light Commercial UPC 194994160564

Packages

6 - UNIT - (6) 180 - SKID - 180
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok