×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
junwf4sww590crimbm6

ACUITY 4-inch 120V 90CRI LED Ultra-Thin Wafer Switchable Downlight, Matte Black

Price $19.29 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2678SR
Documents Documents

Description

The Waferâ„¢ LED Downlights with Switchable White technology provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Recessed Downlight Fixture Type Switchable, Ultra-Thin, Wafer
Voltage Rating 120 V Fixture Wattage 9 W
Lamp Type LED Ceiling Opening 4 in
Housing Material Die-Cast Aluminum Series WF4
Recessed Trim Type 4 in Round Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lens Type Polycarbonate Lumens 650 lm
Mounting Type Recessed Housing Finish Matte Black
Dimensions 5 in L x 3 in H Standards UL Listed, CSA Certified, Energy Star Certified, Wet Locations Listed
Application For General-Purpose Applications UPC 194994243595

Packages

6 - UNIT - (6) 540 - SKID - 540
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok