Abbotsford
litslmt48wselect

LITELINE 4 inch 8W SLIMLED MULTI Color Selectable Recess Lighting

Price $41.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:SLMT4-8W
Documents Documents

Description

The SLMT4-8W is an 8 watt 4" round downlight for retrofit application onto existing 4" recessed housings or 4" octagon box. It is a high-performance, easy to install residential grade downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.

Specifications

Brand Name Liteline Sub Brand SLIMLED
Item Name LED Recessed Light Type Forward/Reverse-Phase, Triac/ELV Dimming, Multi
Voltage Rating 100 - 135 VAC Fixture Wattage 8 W
Lamp Type LED Ceiling Opening 4-3/16 in dia
Housing Material Plastic Beam Angle 110°
Recessed Trim Type 4 in Round Average Life 50000 hr
Color Temperature 2700 - 4000 K Color Rendering Index (CRI) 90
Lumens 500 - 540 lm Mounting Type Recessed/Flush
Housing Finish White Dimensions 4-7/8 in dia x 1 in H
Special Features 0.9 Power Factor, 60 Hz Frequency, -22 to 104 °F Operating Temperature, 62/62/65/67 lm/W Includes Butterfly Clips
Standards cETLus Listed, IC Rated, Wet Location Listed, Energy Star Certified, California Title 24 (JA8-2016) Application For Retrofit Application
UPC 771250818935

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok