DISTRI-LITE 4-inch Selectable Color Temperature Downlight, White
Description
The new Razor-CCT series offers a 3K - 4K - 5K selectable color temperature feature. With a simple flick of the switch, this feature offers the user the choice of 3 color temperatures. For ease of color selection, the switch is located on the light unit instead of the junction box and still allows the unit to slip under a joist application. No worries of which color temperature to select prior to your final install; select the color once everything is completed and your light unit is ready to go in! 18-inch connector cable between light unit and junction box. Color selection made at final install stage. Easy installation. Ultra slim design - IC, WET LOCATION and AIR-TIGHT rated.
Specifications
Brand Name | NDR Electric | Item Name | Recessed Downlight Fixture |
Type | Slim | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Ceiling Opening | 4-1/4 in | Housing Material | Die-Cast Aluminum |
Series | Razor | Lamp Wattage | 10 W |
Beam Angle | 107° | Recessed Trim Type | 4 in Baffle |
Average Life | 50000 hr | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lumens | 680 lm |
Cord Type | Plenum Rated FT6 Wire | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 5 in dia x 1/2 in H |
Includes | Pressure Fit Spring Clips and Quick Connect Wire Connectors | Standards | cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified |
Application | For Any New, Remodel or Old Commercial Applications |
Packages
24 - UNIT - (24) |