×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ndrrzrcct430blk

DISTRI-LITE 4-inch Square Downlight with Selectable Color Temperature, Black

Price $43.88 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RZR-CCT-430-BLK

Description

This latest CCT (Correlated Color Temperature) technology is offered in a low-profile design. It features three (3) color temperatures 3K, 4K & 5K to select from. The color temperature selector is located on the light unit, which allows for color selection to be made at final install stage. It is IC and AIR-TIGHT rated and allows installation in almost any location, even directly under a ceiling joist. Whether is is a Remodel or New Construction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Recessed Downlight Type Airtight, Dimmable, Square
Voltage Rating 120 V Fixture Wattage 10 W
Lamp Type LED Ceiling Opening 4-1/4 in
Housing Material Die-Cast Aluminum Series RZR-CCT-S
Lighting Technology Backlit Beam Angle 107°
Recessed Trim Type 4 in Average Life 50000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Lumens 650 lm
Cord Type (6) 14 AWG Mounting Type Recessed
Housing Finish Black Dimensions 5.04 in L x 5.04 in W
Standards cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified, IC/Non-IC Rated Application For Indoor or Outdoor Residential, Wet Location, Hospitality, Commercial and Multifamily Applications
UPC 775110020438

Packages

24 - UNIT -(24)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok