Abbotsford
sats11262

SATCO LIGHTING S11262 6-inch 12W 120V LED Direct Wire Downlight

Price $32.90 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11262
Documents Documents

Description

12 W, LED direct wire down light, 6 inch, tunable white, round, Starfish IOT, 120 V, 850 lumens.

Specifications

Brand Name Satco Products Item Name LED Direct Wire Downlight Fixture
Type Remote Driver LED Downlight Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Housing Material Steel Number of Lamps 1
Beam Angle 110 Recessed Trim Type 4 in Round
Average Life 25000 hr Color Temperature 2700 to 5000 K
Color Rendering Index (CRI) 80 Lumens 850 lm
Housing Finish White Dimensions 7.2 in W x 1.5 in H
Special Features Dimmable Only with Starfish App Standards cULus Listed, California T24 Compliant
Application For Indoor Applications UPC 045923112621

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok