Abbotsford
difsl5in1624vrgbw

RJ CROSS ARCHITECTURAL 16 ft 24VDC 2700K SL-5-RGBW Series Linear LED Strip

Price $272.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL5-IN-16-24V-RGBW

Description

Diffusion SL-5-RGBW is a flexible 12mm wide linear LED strip.FEATURES:- 3M industrial strength adhesive tape- Long life LED: 50,000 hrs- Dimmable with dimming power supply- 2’ power feeds on both ends of every roll

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Linear, Indoor Voltage Rating 24 VDC
Fixture Wattage 19.2 W/m Lamp Type LED
Number of Lamps 60 Average Life 50000 hr
Light Color RGBW Color Temperature 2700 K
Lumens 400 lm/m Dimensions 16 ft L x 12 mm W x 2 mm H
Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok