Abbotsford
difsl3in1624v4100

RJ CROSS ARCHITECTURAL 16 ft 24V 4100K SL3-IN Series Indoor Linear LED Strip

Price $120.13 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:sl3-in-16-24v-4100

Description

Diffusion LED SL-3 is a flexible 8mm linear LED strip. 16 feet in length, it may be cut every 6 LEDs (50mm / 2”). It uses 120 LEDs per Meter (36 LEDs / ft).FEATURES:- 3M industrial strength adhesive tape- Voltage Input: 24VDC- Long life LED: 50,000 hours- Dimmable with dimming power supply- 24" leads on both ends of each roll

Specifications

Brand Name RJCROSS Item Name LED Strip Light
Type Flexible, Indoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Lamp Wattage 3 W/ft
Average Life 50000 hr Color Temperature 4100 K
Color Rendering Index (CRI) 91 Lumens 908 lm/m
Dimensions 16 ft L x 8 mm W Standards cULus Listed
UPC 660832124413

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok