Abbotsford
yklcssl484000lmmv40k

ACUITY 2659NP 48-inch 120V-277V 4000K 4000LM 80CRI CSS Series LED Strip Light, White

Price $71.35 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2659NP
Documents Documents

Description

The light-duty, dimmable, damp-location and DLC® listed CSS LED single strip lights can easily mount individually to a ceiling, wall horizontal/vertical or continuous row/daisy chaining. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets.3,000-10,000 lumensUp to 120 LPWAvailable in 4’ and 8’ lengthsAvailable Switchable White and Adjustable Lumen TechnologyANSI Standard of 2.5kV Surge Protection50k Hour DriverDiffuse Acylic Lens

Specifications

Brand Name Lithonia Lighting Item Name LED Strip Light
Type Contractor, Dimmable Voltage Rating 120 V
Lamp Type LED Series CSS
Lamp Wattage 35.8 W Average Life 50000 hr
Light Color White Color Temperature 4000 K
Color Rendering Index (CRI) 80 Ballast Type 0 - 10 V Dimming Driver
Lens Type Diffuse Acrylic Lumens 4000 lm
Mounting Type Row/Surface/Suspended Housing Material 22 ga Cold Rolled Steel
Housing Finish High Gloss Baked White Enamel Dimensions 48 in L x 2.62 in W x 2.22 in H
Includes Row Aligner Bracket Standards CSA Certified, DLC Listed
Application For Use in Commercial, Retail, Office, Warehouse and Display Applications UPC 193048852622

Packages

1 - UNIT - 1 98 - SKID - 98
This website uses cookies to ensure you get the best experience on our website. Read more
Ok