×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
yklcpx2x4alo8sww7m2

ACUITY 2628H6 2 ft x 4 ft 3K/4K/5K 80CRI CPX Series LED Lay-In Panel, White

Price $114.00 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2628H6

Description

The 2 ft. x 4 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This CPX configuration offers Adjustable Light Output (ALO) for the option of 3800-6200 lumens and Switchable White (SWW) for three color temperature in one - 35/40/50K CCT. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Flat Panel Type Rectangular, Dimmable
Voltage Rating 120 - 277 V, 0 - 10 V Dimming Lamp Type LED
Housing Finish White DLC Y
DLC Code P9UP9533 DLC Class Standard
DLC Version 5.1 Series CPX
Lamp Wattage 28.86 W Low, 36.65 W Medium, 50.24 W High Average Life 50000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 80
Lens Type Satin White Lumens 3938 lm Low, 4834 lm Medium, 6241 lm High
Mounting Type Recessed Housing Material Extruded Aluminum
Dimensions 2 ft L x 4 ft W Includes Integral T-Bar Clips
Standards CSA Certified, DLC Listed, IC Rated Application For Schools, Offices, Retail, Convenience Stores, Hospitals, Healthcare Facilities and Other Commercial Spaces
UPC 193048542844

Packages

1 - UNIT - 1 10 - UNIT - 10 20 - SKID - 20
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $129.83 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok