×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gmlltrp24v15w35k250

GM LIGHTING 250ft 24V 1.5W/FT 3500K LTR-P Pro Series Flexible LED Tape

Price $1,545.17 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-P-24V-1.5W-35K-250

Description

1.5 W Pro Series Flexible LED Tape with 24 V, 3500 K combines style and technology with reliability. Our Pro Series is exactly what we claim - a professional LED linear solution.

Specifications

Brand Name GM Lighting Item Name Tape Light
Type Dimmable, Flexible, Indoor, Ribbon Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 120
Series LTR-P Pro Lamp Wattage 1.5 W/ft
Color Temperature 3500 K Color Rendering Index (CRI) 90
Lumens 140 lm/ft Dimensions 250 ft L x 0.39 in W x 0.039 in T
Standards Class II, UL, ETL Listed and Title 24 Compliant Application For Dry Location

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok