×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
litslmpuck390wh

LITELINE 3-Light 3000K 360LM SlimLED Puck Kit, White

Price $91.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:SLM-PUCK3-90WH

Description

The 2 watt SlimLED puck is constructed with a steel faceplate and plastic body. The diffuser frosted lens provides for even light distribution, while maintaining low heat dispensation. The face plate is magnetically fi xed on to the body and is interchangeable with optional colors. A magnetically fi xed bracket ring allows the puck light to be fi xed on to various surfaces.

Specifications

Brand Name Liteline Sub Brand SlimLED puck
Item Name LED Puck Light Kit Type Slim
Voltage Rating 100 - 135 VAC Fixture Wattage 6 W
Lamp Type LED Housing Finish White
Lamp Wattage 2 W Number of Lamps 3
Light Output 60 lm/W Average Life 25000 hr
Light Color White Color Temperature 3000 K
Color Rendering Index (CRI) 90 Mounting Type Surface/Recessed
Width 3 in Includes (3) SlimLED Pucks, (3) Magnetic Faceplates, 15 W Plug-In Driver with 6 ft Cord, 5-Port Wiring Hub, Rotary Switch, Mounting Hardware
Standards cETLus Listed Application For Damp Location
UPC 771250836007

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok