SIGNIFY VTS42856L8CST-UN3-DIM FIXT LED VAPOUR TIGHT4ft 3CCT 5600LM 120-347V
Description
Simple, easy, convenient Simple form;Convenient specification;Ease of installation;Field selectable CCT & Lumen options A durable wet location rated product designed for use in both indoor and outdoor environments. This luminaire offers rugged reliability, selectability and the efficiency your successful business requires. Durable construction;Simple mounting method;CCT & Lumens selectable options available Education;Parking Garages
Specifications
Brand Name | Signify | Item Name | LED Strip Light |
Type | 0 - 10 V Dimming, Industrial, Sealed | Voltage Rating | 120 - 347 V |
Fixture Wattage | 22/32/46 W | Lamp Type | LED |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lumens | 2800/4200/5600 lm | Mounting Type | Ceiling, Wall |
Housing Material | Polycarbonate | Dimensions | 4 ft |
Standards | cULus Listed, DLC Listed, NEMA4X | Application | For Use in Both Indoor and Outdoor Environments |
UPC | 190096196531 |
Packages
1 - UNIT - 1 |