AIMLITE CORP 48 inch 47W 120-270V 4000K 5043LM W13GM Series LED Linkable Wraparound, White
Description
AimLite’s W13GM is a LED linkable wrap and is available in 48”. Comes standard with 2 connectors ideal for surface and row mount. Perfectly suited for a variety of commercial and residential applications, such as utility rooms, corridors, hallways, restrooms, and where a decorative fixture with efficient lighting is required.
Specifications
Brand Name | Aimlite | Type | Linkable |
Voltage Rating | <NA>~~ | Lamp Type | LED |
Application | Indoor |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 90 - SKID - 90 |