Abbotsford
eltb4atw

ELITE LIGHTING 4 inch Miniature Non-IC Housing, Air-Shut, White Baffle

Price $18.52 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:B4-AT-W

Description

Small aperture thermally protected, specification grade recessed housing. For new construction non-insulated ceilings or where insulation can be kept 3 from housing. Accommodates up to 50W PAR20, R20, and A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ Kos, one 3/4 KO and four Romex knockouts with strain relief.

Specifications

Brand Name Elite Lighting Item Name 4 in Housing
Type Non-IC, Recessed Voltage Rating 120 V
Lamp Type Incandescent (Lamp Not Included) Housing Material Steel
Lamp Wattage 50 W Number of Lamps 1
Width 140 mm Depth 610 mm
Color Gray UPC 847801031587

Packages

6 - UNIT - (6) 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok