×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
jun440wh

ACUITY 4 inch JUNO Flush Gimbal Ring Trim GU10 Base, MR16, White

Price $19.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243V01

Description

The 4-inch flush gimbal ring with GU10 base is available with a trim ring in classic white. Requires GUWHIP.

Specifications

Brand Name Juno Item Name 4 in Adjustable Flush Gimbal Trim
Type Round, Line Voltage Lamp Type MR16/PAR16
Series 440 Lamp Wattage 35/50 W
Diameter 5 in OD Color White
For Use With IC1, IC1W, IC1S, IC1P, TC1, TC1S, TC1RCW, APT1 Recessed Light Housings Standards Energy Star Certified
Application For Indoor Locations UPC 661209020543

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok