×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
junwf4dregbalo19sww5mwm6

ACUITY 282KLN 4-inch 120V Deep Regressed Baffle LED Switchable Downlight, White

Price $25.24 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:282KLN
Documents Documents

Description

The 4" deep regressed series of wafers offer both adjustable CCT and lumen output. This combination allows you to create the perfect look for your space with low/medium/high lumen outputs and a choice of 2700K, 3000k, 3500K, 4000K, 5000K CCT.

Specifications

Brand Name Juno Sub Brand Contractor Select
Item Name Downlight Fixture Type Baffle, Deep, Dimmable, Regressed, Switchable
Voltage Rating 120 V Fixture Wattage 14.5 W
Lamp Type LED Ceiling Opening 4 in
Housing Material Die-Cast Aluminum Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lens Type Polycarbonate Lumens 700/900/1100 lm
Housing Finish Matte White Dimensions 5.29 in dia x 2.27 in H
Special Features Triac Dimming Protocol Standards Air-Loc Certified in Accordance with ASTM E283-2004, cCSAus Certified, Energy Star Certified, IC Rated, NOM Certified, Title 24 Part 6 Compliant
UPC 197589041361

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok