Abbotsford
lclc6rdlcc

SIGNIFY C6RDLCC 6-inch Round Calculite LED Aperture Downlight Trim, White Flange

Price $162.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:C6RDLCC

Description

Calculite 6" Downlight Comfort Clear finish with white flange

Specifications

Brand Name Lightolier Sub Brand Calculite
Item Name Downlight Trim Series/Model C6
Size 6 in Color/Finish Comfort Clear
Dimensions 7-3/8 in dia For Use With Gen 3 C6RTW Round Tunable Downlight
Includes White Flange Application For Wet Location
UPC 662057972862

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok