×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
litslm4rgbtwwhbk4kt

LITELINE 4-inch 840LM SLIMLED OnCloud Recessed Downlighting Kit (4/Pack), White

Price $344.13 / EA Eco fees: $0.60
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:SLM4-RGBTW-WHBK-4KT
Documents Documents

Description

SLIMLED OnCloud is a slim profi le high-performance, easy to install residential grade downlight solution that offers good light output, energy-effi ciency and streamlined design with interchangeable color trims. Suitable for wet locations

Specifications

Brand Name Liteline Sub Brand SLIMLED
Item Name LED Recessed Lighting Type Slim Profile, Airtight, Dimming
Fixture Wattage 12/16 W Lamp Type LED
Housing Material Aluminum Beam Angle 110°
Recessed Trim Type 4 in Round Average Life 50000 hr
Color Temperature 2700 - 5000 K Color Rendering Index (CRI) 90
Lens Type PMMA Diffuser Lumens 800 lm
Mounting Type Ceiling Recessed Housing Finish White Painted
Dimensions 4-13/16 in dia x 1-1/32 in H Includes (4) Pack with Room Controller
Standards cETLus Listed, Energy Star Certified, IC Rated, California Title 24 (JA8-2016), LM79 and LM80 Tested UPC 662243027079

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok